Motion
KQ2H11-03NS
KQ2 ONE-TOUCH FITTING with 3/8 in Compatible Tube Outer Diameter
MI ITEM #05962714
MFR #KQ2H11-03NS
Price$3.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQ2 ONE-TOUCH FITTING with 3/8 in Compatible Tube Outer Diameter
MI ITEM #05962714
MFR #KQ2H11-03NS

Mfr description
KQ2H11-03NS FITTING, MALE CONNECTOR
  • Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
  • Fluid: air, water
  • Operating pressure range: -100kPa~1MPa
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.31/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    3/8 in

Details

  • Color
    White Body, Light Gray Release Button
  • Country of Origin
    SG
  • Fitting Shape
    Male Connector
  • ManufacturerName (description attribute)
    SMC
  • Seal
    With Sealant
  • Series
    KQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)