Motion
BCK26-8-8-A
Ruland BCK26-8-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.500"x0.500", Keyways 1/8"x1/8", OD 1.625", L 2.000", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #05962844
MFR #BCK26-8-8-A
Price$305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland BCK26-8-8-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.500"x0.500", Keyways 1/8"x1/8", OD 1.625", L 2.000", 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #05962844
MFR #BCK26-8-8-A

Mfr description
BCK26-8-8-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.63/each

Specifications

Dimensions

  • Axial Motion
    0.020 in
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Bore Size
    0.5000 in
  • Length Through Bore
    2.000 in
  • Max Angular Misalignment
    2.00 °
  • Max Parallel Misalignment
    0.010 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    2.0000 in
  • Screw Thread Size
    M4
  • Shaft Penetration
    1.000 in
  • Weight
    0.305 lb

Details

  • Bellows Material
    321 Stainless Steel
  • Bore Tolerance
    +.001 / -.000 in
  • Coupling Style
    Clamp-On with Keyway
  • Dynamic Torque Non Reversing
    14 N-m
  • Dynamic Torque Reversing
    62.5 in
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 to 200 °F
  • Series
    BCK
  • Static Torque
    250 in
  • Torque Capacity
    20.83 ft-lbs
  • Torsional Stiffness
    550 in-lb/deg
  • UPC_NO
    63452916609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)