Motion
062CMEN WOOD RULE 5/8"X6' RED END

Lufkin - Tape Measure
062CMEN WOOD RULE 5/8"X6' RED END

LUFKIN WOOD FOLDING RULE 6'/2M ENG/MET
Mi Item #05962885
MFR #062CMEN WOOD RULE 5/8"X6' RED END
Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
062CMEN WOOD RULE 5/8"X6' RED END

LUFKIN WOOD FOLDING RULE 6'/2M ENG/MET
Mi Item #05962885
MFR #062CMEN WOOD RULE 5/8"X6' RED END

Mfr description
062CMEN WOOD RULE 5/8"X6' RED END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.23/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Overall Length
    6.00 ft
  • Width
    5/8 in

Details

  • Color
    White, Red
  • Material
    Wood
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)