Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypeTube Nut
- Description Keyword3/8 in
- MaterialStainless Steel
Overview
Mfr description
259-1290-6 NUT
- Broad selection of styles and sizes
- Typically used in hydraulic, instrumentation, and chemical processing systems
- Choice of two- or three-piece design
- Interchangeable with all sources.