Motion
259-900605-6
Tube Sleeve - 3/8 in JIC 37° Flare-Twin®, Stainless steel
MI ITEM #05962909
MFR #259-900605-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Sleeve - 3/8 in JIC 37° Flare-Twin®, Stainless steel
MI ITEM #05962909
MFR #259-900605-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-900605-6 SLEEVE
  • Choice of two- or three-piece design
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Typically used in hydraulic, instrumentation, and chemical processing systems.

Specifications

  • Adapter Type
    Tube Sleeve
  • End 1 Style
    JIC 37° Flare-Twin®
  • End 1 Size
    3/8 in
  • Material
    Stainless steel
  • Inside Diameter
    0.38 in
  • Description Keyword
    3/8 in JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought