Motion
F2750IQ
Indicator, Electronic - IQ, (Range 4 in / 100 mm)
Mi Item #05962983
MFR #F2750IQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator, Electronic - IQ, (Range 4 in / 100 mm)
Mi Item #05962983
MFR #F2750IQ

Mfr description
F2750IQ HEIGHT INDICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    .001 in/.0005 in/.0001 in

Details

  • Accuracy
    ±.0002 in
  • Batteries Included
    Batteries Included
  • Battery Type
    CR2450
  • Data Output
    SPC
  • Display Type
    LCD
  • Manufacturer Catalog Number
    49511
  • Manufacturer Product Page
  • Maximum Measurement
    4 in
  • Metric Imperial Conversion
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)