Motion
CK1A63TN-75YADZ

SMC CORP OF AMERICA
CK1A63TN-75YADZ

CK1A63TN-75YADZ
MI ITEM #05963116
MFR #CK1A63TN-75YADZ
Price$231.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CK1A63TN-75YADZ

CK1A63TN-75YADZ
MI ITEM #05963116
MFR #CK1A63TN-75YADZ

Mfr description
CK1A63TN-75YADZ CLAMP CYLINDER
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.43/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)