Motion
AM350C-N03BD
MIST SEPARATOR
Mi Item #05963152
MFR #AM350C-N03BD
Price$128.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
Mi Item #05963152
MFR #AM350C-N03BD

Mfr description
AM350C-N03BD MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.65/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    3/8 NPT
  • Weight
    0.9 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)