Motion
T56555BA
Safety Glasses - Anti-Scratch & Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal in-oz Size
Mi Item #05963409
MFR #T56555BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal in-oz Size
Mi Item #05963409
MFR #T56555BA

Mfr description
T56555BA GLASSES N-VISION BLK/AMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal in-oz

Details

  • Frame Color
    Black/Gray
  • Frame Style
    Half-Frame
  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Amber
  • Lens Material
    Polycarbonate
  • Series
    N-Vision
  • Standards Met
    ANSI Z87.1-2010, CSA Z94.3-2007
  • UPC_NO
    821812755496
  • UV Protection
    99.99% UVA/UVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)