Motion
1048379

SICK INC
1048379

WEU26/3-203A00 LIGHT RECEIVER
MI ITEM #05963661
MFR #1048379
Price$1,667.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048379

WEU26/3-203A00 LIGHT RECEIVER
MI ITEM #05963661
MFR #1048379

Mfr description
1-048-379 WEU26/3-203A00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.71/each

Specifications

Dimensions

  • Connection Size
    13.5
  • Depth
    4.5670 in, 116 mm
  • Height
    6.1420 in, 156 mm
  • Length
    4.5670 in, 116 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    2.635 lbs, 1.195 kg
  • Width
    1.9690 in, 50 mm

Details

  • Additional Details
    Front screen heating: yes
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CE Certified, RCM, UKCA
  • Certification
    CE, China RoHS, EC-Type-Examination, RCM, UKCA, cTUVus
  • Connection
    5), PG gland (13
  • Connection Type
    5), PG gland (13
  • Country of Origin
    Hungary
  • Description
    Safety Light-Beam Sensors, Wsu/Weu26-3, Receiver, Scanning Range: 70 M, Housing Material: Aluminum Die Cast, Connection Type: Pg Gland (13,5), Front Screen Heating: Yes
  • Electrical Connection
    5), PG gland (13
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Safety Light-Beam Sensors
  • Housing Material
    Aluminum die cast
  • Input Voltage
    24 V dc
  • Material
    Aluminum Die-cast
  • Max Operating Temperature
    55 °C, 131 °F
  • Max Power / Current
    8 W
  • Maximum Load Voltage
    230 V ac
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Relay
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    I (EN 50178)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    229.6590 ft;70 m
  • Sensor Design
    Rectangular
  • Sensor Type
    Photoelectric
  • Series
    WSU/WEU26-3
  • Style
    Rectangular
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)