Motion
TV25CSA/M
High-Visibility Vest - ANSI Class: 1, Hi-Vis Orange
Mi Item #05963809
MFR #TV25CSA/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: 1, Hi-Vis Orange
Mi Item #05963809
MFR #TV25CSA/M

Mfr description
TV25CSA/M TRAFFIC SASH BELT MED.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    M

Details

  • ANSI Class
    1
  • Approval Listing Regulations
    CSA Z96, ANSI Z107
  • Garment Type
    High-Visibility
  • Material
    Nylon
  • Product Type
    High-Visibility Vests
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)