Motion
1617/285C
TRAFFIC CONE - MEDIUM DUTY, 28 HIG
Mi Item #05963818
MFR #1617/285C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRAFFIC CONE - MEDIUM DUTY, 28 HIG
Mi Item #05963818
MFR #1617/285C

Mfr description
1617285C TRAFFIC CONE, 28 IN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cone Height
    28 in

Details

  • Band Color
    Silver
  • Base Material
    Low Density Polyethylene
  • Collapsible Or Rigid Cone
    Rigid Cone
  • Cone Color
    Orange
  • Cone Material
    Low Density Polyethylene
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    1 Reflective Band
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)