Motion
A951CSA
Safety Glasses - Anti-Scratch, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05963865
MFR #A951CSA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05963865
MFR #A951CSA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A951CSA SAFETY GLASSES, +2

Specifications

  • Lens Color
    Clear
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Product Line
    A900CSA
  • Temple Style
    Spatula
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought