Motion
S3150
Safety Glasses - Ultra-dura HC, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Large Size
MI ITEM #05963873
MFR #S3150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Ultra-dura HC, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Large Size
MI ITEM #05963873
MFR #S3150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S3150 GLASSES AMBIENT OTG LRG BLU/CLR

Specifications

  • Lens Color
    Clear
  • Lens Coating
    Ultra-dura HC
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Size
    Large
  • Product Line
    Ambient OTG
  • Temple Style
    Flexible
  • Temple Color
    Blue
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought