Motion
C4D17FZ23C

LEESON ELECTRIC
C4D17FZ23C

Parallel Brushed Gearmotor - Parallel Shaft, 95 :1 Ratio, 1/2 hp, 90 V, 18.0 rpm, TEFC, 48Y Frame, Special Mount, Continuous Duty
Mi Item #05963894
MFR #C4D17FZ23C
Price$2,122.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4D17FZ23C

Parallel Brushed Gearmotor - Parallel Shaft, 95 :1 Ratio, 1/2 hp, 90 V, 18.0 rpm, TEFC, 48Y Frame, Special Mount, Continuous Duty
Mi Item #05963894
MFR #C4D17FZ23C

Mfr description
108707.00,1/2HP,P1103-48,18RPM,,TEFC
  • Performance matched for continuous duty service.
  • Rugged die cast aluminum gear housing supplies maximum gear and bearing support.
  • Heavy duty industrial oil seals keep lubricant in and dirt out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,122.94/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Gear Ratio
    95 :1
  • Motor Length Less Shaft
    5.97 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    16.31 in
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    44.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    5.00 A
  • Full Load Efficiency
    66.90 %
  • Full Load Torque
    1112 in/lb
  • Input Horsepower
    1/2 hp
  • Insulation Class
    F
  • kW
    0.37 kW
  • Made to Order
    MTO
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007129
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    18.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    UL Recognized,CSA
  • UPC_NO
    691720007129
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)