Motion
1510-000-110

PELICAN PRODUCTS
1510-000-110

Tool Chests, Cabinets & Workbenche - 7.6000 in Deep, Black, Protector Carry-On Case
Mi Item #05964074
MFR #1510-000-110
Price$483.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1510-000-110

Tool Chests, Cabinets & Workbenche - 7.6000 in Deep, Black, Protector Carry-On Case
Mi Item #05964074
MFR #1510-000-110

Mfr description
1510-000-110 1510 WL WF BLK
  • Maximum airline carry on size*
  • Retractable extension handle
  • Strong polyurethane wheels with stainless steel bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.08/each

Specifications

Dimensions

  • Depth
    7.6000 in
  • Weight
    13.60 lbs

Details

  • Color
    Black
  • Material
    ABS, Polymer, Polypropylene, Stainless Steel
  • Type
    Protector Carry-On Case
  • UPC_NO
    019428037147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)