Motion
22317-E1A-XL-M-C5

FAG (SCHAEFFLER)
22317-E1A-XL-M-C5

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #05964092
MFR #22317-E1A-XL-M-C5
List Price$1,375.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22317-E1A-XL-M-C5

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #05964092
MFR #22317-E1A-XL-M-C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,375.24/each for your price

Overview

Mfr description
22317-E1A-XL-M-C5

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    4.100 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass
  • Fillet Radius
    2.5 mm
  • Series
    223
  • Weight
    15.75 lbs
  • Maximum Speed
    4.100 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 223..-E1A-XL-M, symmetric 2 outer ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought