Specifications
Dimensions
- Bend Radius3.5 in
- Dash Size-8
- Height0.50 in
- Hose Dash Size-8
- Hose Length1.00 ft
- Hose Weight0.39 lb
- Inside Diameter0.5 in
- Length1.00 ft
- Nominal Hose Inner Diameter0.5 in
- Nominal Hose Outer Diameter0.84 in
- Outside Diameter0.84 in
- Overall Length1.00 ft
- Overall Weight0.39 lb
- Wall Thickness0.16 in
- Weight0.39 lb
- Width0.50 in
Details
- Abrasion ResistancePremium
- ApplicationLow temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
- ApplicationsLow temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
- Burst Pressure18000 psi
- ColorBlack
- Compatible FittingsTTC, 1SA
- ConductivityConductive
- Construction2-ply braid
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- DescriptionAeroquip GH120 Series Rubber Hydraulic Braided hose
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialLow Temperature Nitrile
- Lay Line StyleEmbossed
- Manufacturer Catalog NumberGH120-8
- Manufacturer Upc Number678146214140
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature212 °F
- Max Pressure4500 psi
- Maximum Operating Pressure4500 psi
- Maximum Temperature212 °F
- Maximum Working Pressure4500 psi
- Min Operating Temperature-70 °F
- Minimum Temperature-70 °F
- NMFC Number70
- Operating Temperature Range212 to -70 °F
- Pressure Rating4500 psi
- Standards MetEN857 2SC|MSHA Approved|EN45545
- Tube MaterialLow Temperature Nitrile
- Tube MaterialsLow Temperature Nitrile
- Typical ApplicationsLow temperature flexing and hydraulic system service with petroleum and water-base fluids. For use in frigid environments on construction equipment and other mobile applications.
- UPC_NO678146214140
- Working Pressure4500 psi
- Working Temperature Max212 °F
- Working Temperature Min-70 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)