Motion
2062-8-12S
90° Elbow - 1/2 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #05964176
MFR #2062-8-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare, Steel
MI ITEM #05964176
MFR #2062-8-12S

Mfr description
2062-8-12S MALE ORB/ JIC 90
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB, 3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    1/2 ORB, 3/4 JIC 37°

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1/2 in Male O-Ring Boss x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)