Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPSM
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- Description Keyword1/4 in Female Pipe Swivel x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Swivel
- End 1 Thread(NPSM) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel
Overview
Mfr description
2047-4-8S 4 FNPT - 8MNPT 90' ADAPTER
- Carbon Steel
- Used in pressure hydraulic systems
- Broad selection of styles and sizes
- Zinc plated.