Motion
935XL
Disposable Gloves - X-Large Size, Nitrile, Powder-Free, 3.0 mil Thick, Violet Color
MI ITEM #05964262
MFR #935XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - X-Large Size, Nitrile, Powder-Free, 3.0 mil Thick, Violet Color
MI ITEM #05964262
MFR #935XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
935XL X-LARGE 3MIL VIOLET NITRILE GLOVES

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Thickness
    3 mil
  • Color
    Violet
  • Application
    Food Processing, Medical/Exam Grade
  • Latex Free
    Yes
  • UPC_NO
    00628670593556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text