Motion
935XS
Disposable Gloves - X-Small Size, Nitrile, Powder-Free, 3.0 mil Thick, Violet Color
Mi Item #05964265
MFR #935XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - X-Small Size, Nitrile, Powder-Free, 3.0 mil Thick, Violet Color
Mi Item #05964265
MFR #935XS

Mfr description
935XS X-SMALL 3MIL VIOLET NITRILE GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Small
  • Thickness
    3 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Color
    Violet
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • UPC_NO
    00628670593518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)