Motion
D13140
Compression Spring - Music Wire Material, End Type - Squared and Ground, 34.5 mm OD, 71.5 mm Length, 2.5 mm Wire Size, 3.4800 N/mm Spring Rate
MI ITEM #05964375
MFR #D13140
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 34.5 mm OD, 71.5 mm Length, 2.5 mm Wire Size, 3.4800 N/mm Spring Rate
MI ITEM #05964375
MFR #D13140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.47/each

Specifications

Dimensions

  • Free Length
    71.5 mm
  • Outside Diameter
    34.5 mm
  • Weight
    0.63408 lbs
  • Wire Size
    2.5 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D13140
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    3.4800 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D13140 SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought