Motion
H119632-450 INDUSTRIAL HOSE

BOSTON IND (DANFOSS)
H119632-450 INDUSTRIAL HOSE

Eaton H1196 Series Industrial Hose Water;Royalflex Water
Mi Item #05964397
MFR #H119632-450 INDUSTRIAL HOSE
Price$46.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H119632-450 INDUSTRIAL HOSE

Eaton H1196 Series Industrial Hose Water;Royalflex Water
Mi Item #05964397
MFR #H119632-450 INDUSTRIAL HOSE

Mfr description
H119632-450 INDUSTRIAL HOSE
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.44/each

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    495.00 lbs/ft
  • Length
    450.00 ft
  • Minimum Bend Radius
    8 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.5 in
  • Wall Thickness
    0.25 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Blue
  • Compatible Fittings
    Male NPT, Cam locks
  • Construction
    Extruded
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Hose Type
    Water
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H119632-450
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -20 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H1196 Series
  • Standards Met
    MSHA Approved
  • Tube Material
    PVC
  • Typical Applications
    Water and diluted pesticide transfer, water suction and discharge MSHA approved.
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)