Motion
950290

ANSELL
950290

Apron - Hycar Material, Black Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #05964469
MFR #950290
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950290

Apron - Hycar Material, Black Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #05964469
MFR #950290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.48/each

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    17 to 19 mil
  • Material Weight
    18 oz
  • Width
    35 in

Details

  • Additional Details
    Urethane
  • Color
    Black
  • Features
    Crossed back straps for comfort
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Hycar
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Resistance
    Fats, Grease
  • UPC_NO
    20076490010243

Overview

Mfr description
950290 ALPHATEC 56512 APRON SIZE 45, 0
  • Crossed back straps for comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought