Motion
H4A-6HD-15

AW-LAKE COMPANY
H4A-6HD-15

H4A-6HD-15 High Temperature Variable Area Flow Meter
Mi Item #05964495
MFR #H4A-6HD-15
Price$893.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
H4A-6HD-15

H4A-6HD-15 High Temperature Variable Area Flow Meter
Mi Item #05964495
MFR #H4A-6HD-15

Mfr description
H4A-6HD-15 FLOWMETER
  • Choice of Materials elect from aluminum, brass or stainless steel to meet system and media compatibility requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.85/each

Specifications

Dimensions

  • Height
    7-5/32 in
  • Length
    2-3/8 in
  • Minimum Flow Rate
    0.1

Details

  • Accuracy
    ±2.0 %
  • Connection Type
    1" NPTF, dry sea
  • Flow Rate Range
    25 to 150 gpm
  • Housing Material
    Aluminum
  • Magnet
    PTFE coated Alnico
  • Max Operating Temperature
    400 °F
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    3500 psi
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Pyrex®
  • Port Type
    1" NPT
  • Repeatability
    ±1 %
  • Seal Material
    FKM w/ PTFE backup
  • Seal Type
    PTFE
  • Style
    400°F In-line
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Wetted Materials
    Anodized Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)