Specifications
Dimensions
- Overall Length5.8750 in
- Shaft Diameter3.0000 in
Details
- Bushing TypePlain Bushing
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesPACZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)