Motion
MT6511942
MT6511942
MI ITEM #05964763
MFR #MT6511942
Your Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6511942
MI ITEM #05964763
MFR #MT6511942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.96/each(List $50.55)

Overview

Mfr description
11942 M42 3/8" 90DEG SPOTTING DRILL

Specifications

  • Body Diameter
    3/8 in
  • Point Angle
    90 °
  • Material
    Cobalt M42
  • Flute Length
    1 in
  • Overall Length
    3-1/2 in
  • Finish Coating
    Bright
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1441C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text