Specifications
Dimensions
- Body Size450C
- Port Size1/2 NPT
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeManual
- Filter TypeOdor Removing
- SeriesAMF
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)