Motion
3683203000

AVENTICS
3683203000

Eye Bracket - Bushed - For use with NFPA/ISO Series Air Cylinder, 32 mm Bore, MP9 Mount, Aluminum Forged Material
MI ITEM #05965452
MFR #3683203000
List Price$77.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3683203000

Eye Bracket - Bushed - For use with NFPA/ISO Series Air Cylinder, 32 mm Bore, MP9 Mount, Aluminum Forged Material
MI ITEM #05965452
MFR #3683203000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.11/each for your price

Overview

Mfr description
3683203000 REAR EYE MP9

Specifications

  • Hardware Type
    MP9 Eye Bracket - Rubber Bushed
  • Cylinder Size
    32 mm
  • Material
    Aluminum Forged
  • Manufacturer Product Page
  • Mounting Type
    MP9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text