1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TKBA 10
Belt Alignment Tool Kit—for Pulleys and Sprockets
Mi Item #
05965649
MFR #
TKBA 10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
SKF TKBA 10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TKBA 10
Belt Alignment Tool Kit—for Pulleys and Sprockets
Mi Item #
05965649
MFR #
TKBA 10
Mfr description
TKBA-10 ALIGNMENT TOOL
Allows pulleys and sprockets to be aligned on the side face
Powerful magnets allow fast and easy attachment
Facilitates simultaneous adjustment of tension and alignment
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
3.6
Length
10.4
Weight
3.1
Width
7.5
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items