Motion
SLV-DRP4X3
SLV-DRP4X3 Tigerflex® 4.04 in. Fits Hose (ID) Banding Sleeve - Flexible PVC
MI ITEM #05965805
MFR #SLV-DRP4X3
Price$80.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLV-DRP4X3 Tigerflex® 4.04 in. Fits Hose (ID) Banding Sleeve - Flexible PVC
MI ITEM #05965805
MFR #SLV-DRP4X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.45/each

Specifications

Dimensions

  • Inside Diameter
    4.04 in
  • Length
    3 ft

Details

  • Additional Details
    Flexible PVC Sleeves, Helps prevent overbending near the coupling. Cut into approximately 12-inch lengths; screw onto hose at each end. Phthalate Free SLV-DRP™ Series, Green, non-food grade flexible PVC For hoses with a high-profile, counterclockwise helix (Refer to Tigerflex® Accessories compatability chart) Made in the USA
  • Color
    Green
  • Manufacturer Upc Number
    822353138168
  • Material
    Flexible PVC
  • Product Types
    Banding Sleeves - Flexible PVC
  • Style
    Non-Food Grade
  • Type
    Banding Sleeves
  • UPC_NO
    822353138168

Overview

Mfr description
SLV-DRP4X3 4" GREEN BANDING SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought