Motion
775507
PC8-1S Punch & Chisel Set - 8 Piece Set , Contains Centre, Solid, Pin Punches, Contains Cold Chisels, Carbon Steel Hardened Material, Includes Terylene Pouch
MI ITEM #05966184
MFR #775507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC8-1S Punch & Chisel Set - 8 Piece Set , Contains Centre, Solid, Pin Punches, Contains Cold Chisels, Carbon Steel Hardened Material, Includes Terylene Pouch
MI ITEM #05966184
MFR #775507

Mfr description
PUNCH AND CHISEL SET - 8 PC
  • Made of the highest grade carbon steel, accurately hardened and tempered preventing splintering and extending life
  • Powder coated shank protects against rust
  • Edges accurately tempered to stay sharp
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Chisel Type
    Cold
  • Finish Coating
    Powder Coated
  • Includes
    Terylene Pouch
  • Manufacturer Catalog Number
    PC8-1S
  • Manufacturer Product Page
  • Material
    Carbon Steel Hardened
  • Number Of Pieces
    8
  • Punch Type
    Centre, Solid, Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)