Motion
571-M
Rain 3-Piece Suit - Medium Size, Yellow Color, Detachable Hood, PVC Material
MI ITEM #05966219
MFR #571-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain 3-Piece Suit - Medium Size, Yellow Color, Detachable Hood, PVC Material
MI ITEM #05966219
MFR #571-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V3510160-M FR WATERPROOF HEAVY-DUTY

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Flame Resistant Garment
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Material
    PVC
  • Size
    Medium
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text