Overview
Mfr description
V3010460-M STORM MASTER WATERPROOF
Specifications
- Garment Type3-Piece Suit
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Flame ResistantNot a Flame Resistant Garment
- Hood TypeDetachable Hood
- Pant TypeBib Overalls
- Fly TypeFly Front
- MaterialPVC
- SizeMedium
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data