Motion
5999-XL
V1070161-XL Hi-Viz Traffic Safety Coverall - X Large Size, Yellow Color, Polyester Knit Material
Mi Item #05966224
MFR #5999-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V1070161-XL Hi-Viz Traffic Safety Coverall - X Large Size, Yellow Color, Polyester Knit Material
Mi Item #05966224
MFR #5999-XL

Mfr description
V1070161-XL HI-VIZ TRAFFIC SAFETY
  • Polyester knit
  • CSA Z96-15 Class 3 Level 2 and ANSI/ISEA 107-15 Class 3 Type P and R
  • StarTech® reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X Large

Details

  • Approval Listing Regulations
    • CSA Z96-15 Class 3 Level 2 and ANSI/ISEA 107-15 Class 3 Type P and R
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Garment Type
    1-Piece Suit
  • Garment Use
    High Visibility
  • High Visibility
    High Visibility Garment
  • Material
    Polyester Knit
  • Pant Type
    Bib Overalls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)