Motion
5999-S
V1070161-S Hi-Viz Traffic Safety Coverall - Small Size, Yellow Color, Polyester Knit Material
MI ITEM #05966239
MFR #5999-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V1070161-S Hi-Viz Traffic Safety Coverall - Small Size, Yellow Color, Polyester Knit Material
MI ITEM #05966239
MFR #5999-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V1070161-S HI-VIZ TRAFFIC SAFETY
  • Polyester knit
  • CSA Z96-15 Class 3 Level 2 and ANSI/ISEA 107-15 Class 3 Type P and R
  • StarTech® reflective tape
  • Mesh ventilation panels on upper arms and legs
  • 2-way brass zipper
  • 2 radiophone clip straps
  • 2-way 28" leg zippers for ventilation and easy boot access
  • Adjustable snap wrists
  • 7 storage pockets: 2 rear, 2 chest, 2 side, 1 tool
  • Hammer loop
  • 2 pass-through pockets
  • Elastic waist

Specifications

  • Garment Type
    1-Piece Suit
  • Garment Use
    High Visibility
  • High Visibility
    High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Pant Type
    Bib Overalls
  • Material
    Polyester Knit
  • Size
    Small
  • Color
    Yellow
  • Approval Listing Regulations
    • CSA Z96-15 Class 3 Level 2 and ANSI/ISEA 107-15 Class 3 Type P and R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text