Specifications
Dimensions
- Size5X Large
Details
- ColorHi-Viz Orange
- Flame ResistantFlame Resistant Garment
- Garment TypeJacket
- Garment UseRain
- High VisibilityHigh Visibility Garment
- Hood TypeDetachable Hood
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)