Motion
03650
Scott® Paper Towel - 9.25 in Width, 3.20 in Towel Length, White Color
Mi Item #05966671
MFR #03650
Price$6.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel - 9.25 in Width, 3.20 in Towel Length, White Color
Mi Item #05966671
MFR #03650

Mfr description
03650 MFT WHITE TOWELS
  • Whether you need commercial paper towels for your office kitchen or restroom, Scott Multifold Paper Towels are an excellent—and economical—choice.
  • The packs of 250 (cases of 12 packs) contain commercial paper towels with signature Absorbency Pockets that absorb a lot of water fast, for superior hand drying.
  • They’re designed to reduce waste in your office or business, since they fit into any universal dispenser for trifold paper towels or multifold towels (which helps control over use).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.54/pk

Specifications

Dimensions

  • Towel Length
    3.20 in
  • Towel Width
    9.25 in

Details

  • Color
    White
  • Industry Standards Met
    EPA, Forest Stewardship Council (FSC)
  • Manufacturer Upc Number
    00036000036503
  • Paper Towel Fold Style
    Multi-Fold
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    12
  • UPC_NO
    00036000036503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)