Overview
Mfr description
AMD450C-N04B MICRO MIST SEPERATOR
- Micro mist separator
- Prefilter of compressed air
- Modular connection is possible
- Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
- Thread: Rc, G, NPT
Specifications
- Filter TypeMicro Mist Separator
- Country of OriginJP
- Bowl OptionsMetal Bowl With Sight Glass
- Port Size1/2 NPT
- Drain TypeManual
- Body Size450C
- Thread StandardNPT
- SeriesAMD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data