Motion
69957399712

NORTON ABRASIVES
69957399712

Merit Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, X-wt. Polyester Backing Material, P120 Grit, Brown Color
Mi Item #05966712
MFR #69957399712
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399712

Merit Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, X-wt. Polyester Backing Material, P120 Grit, Brown Color
Mi Item #05966712
MFR #69957399712

Mfr description
69957399712 2" QC DISCS MER P120 AO TY3
  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Arbor Hole Size
    11/16 in
  • Backing Weight
    X-wt. Polyester
  • Diameter
    2 in
  • Disc Diameter  
    2 in
  • Hole Size
    11/16 in
  • Outside Diameter
    2 in
  • Overall Diameter
    2 in
  • Pad Diameter
    2 in
  • Size
    2 in
  • Unthreaded Arbor Diameter
    11/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clean and Detail,Deburring,Rust Removal,Sanding
  • Attachment Type
    Quick-Change TR (Type III)
  • Back Mounting Type
    TR (Type III)
  • Backing Material
    X-wt. Polyester
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    TR (Type III)
  • Contact Material
    300 Series Stainless, Brass, Bronze, Hard Carbon Steels, Soft Carbon Steels, Titanium
  • Country of Origin
    United States of America
  • Disc Attachment Type
    TR (Type III)
  • Disc Type
    Quick-Change Cloth Disc
  • ECCN
    EAR99
  • Grade
    Medium Grit
  • Grit FEPA
    P120 Grit
  • Grit Number
    P120
  • Harmonization Code
    6805.10.00.00
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    69957399712
  • Manufacturer Upc Number
    699573997123
  • Material Application
    300 Series Stainless,Brass,Bronze,Hard Carbon Steels,Soft Carbon Steels,Titanium
  • Max Rpm
    30000 rpm
  • Maximum Speed
    30000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    TR (Type III)
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    69957399712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)