Motion
D6500-L22-L22
USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 22 mm Bite-Type Compression x 22 mm Bite-Type Compression
Mi Item #05966773
MFR #D6500-L22-L22
Price$43.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 22 mm Bite-Type Compression x 22 mm Bite-Type Compression
Mi Item #05966773
MFR #D6500-L22-L22

Mfr description
L22MBT-L22FMS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.94/each

Specifications

Dimensions

  • End 1 Size
    22 mm
  • End 2 Size
    22 mm
  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    M30X2.0

Details

  • Adapter Type
    90° Stud Elbow
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    22 mm Bite-Type Compression x 22 mm Bite-Type Compression
  • End 1 Style
    Bite-Type Compression
  • End 2 Style
    Bite-Type Compression
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6500
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)