Overview
Mfr description
CDQ2D32-15DMZ-XC35 COMPACT CYLINDER,
- XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
- XC4 Heavy Duty Scraper for dusty environments
- XC35 Rod Coil Scraper for welding icy or frosty environments
- XC6 Stainless Steel Piston Rod
- XC85 Grease for food processing machines
- XC92 Dust resistant cylinder for micro powder environments
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke15 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- OptionsCoil Scraper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data