Motion
1786074
High Temperature Dry Film or Powder Lubricant - Can
MI ITEM #05966876
MFR #1786074
Price$40.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Dry Film or Powder Lubricant - Can
MI ITEM #05966876
MFR #1786074

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$40.72/each

Specifications

Dimensions

  • Container Size
    12 oz.
  • Specific Gravity
    1.3
  • VOC Content
    0.4792

Details

  • Color
    Black
  • Composition
    Metal-Free
  • Container Type
    Can
  • Flash Point
    411 °F
  • Temperature Range
    -20 to +750 °F

Overview

Mfr description
1786074 MOLY DRY FILM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought