Motion
12C5X-12RFJX

GATES RUBBER CO
12C5X-12RFJX

723700455 -
MI ITEM #05966877
MFR #12C5X-12RFJX
Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5X-12RFJX

723700455 -
MI ITEM #05966877
MFR #12C5X-12RFJX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.32/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 FJX
  • Hose Inside Diameter
    0.6250 in
  • Thread Size
    1 1/16-12 JIC37°

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Straight
  • Connection 2 Short Name
    JIC
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Manufacturer Upc Number
    072053160741
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053160741

Overview

Mfr description
12C5X-12RFJX FEM CPLG 7237-00455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought