Motion
66254419984

NORTON ABRASIVES
66254419984

Flap Disc - P60 Grit, Package Qty: 10
Mi Item #05967715
MFR #66254419984
Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254419984

Flap Disc - P60 Grit, Package Qty: 10
Mi Item #05967715
MFR #66254419984

Mfr description
66254419984 4-1/2 X 7/8 TYPE 29 60 GRIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.16/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Package Quantity
    10
  • Series
    Metal R828
  • UPC_NO
    66254419984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)