Motion
66254419997

NORTON ABRASIVES
66254419997

Flap Disc - P80 Grit, Package Qty: 10
MI ITEM #05967719
MFR #66254419997
Your Price$7.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254419997

Flap Disc - P80 Grit, Package Qty: 10
MI ITEM #05967719
MFR #66254419997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.31/each(List $9.14)

Overview

Mfr description
66254419997 4-1/2 X 5/8-11 TYPE29 80GRIT

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • For Use With
    Right Angle Grinder
  • UPC_NO
    66254419997
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Series
    Metal R828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text