Motion
66254420002

NORTON ABRASIVES
66254420002

Flap Disc - Type 29, 5 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 12000 rpm, Package Qty: 10
MI ITEM #05967721
MFR #66254420002
Your Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254420002

Flap Disc - Type 29, 5 in Disc Diameter, 7/8 in Center Hole, P60 Grit, 12000 rpm, Package Qty: 10
MI ITEM #05967721
MFR #66254420002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.80/each(List $7.83)

Overview

Mfr description
66254420002 5 X 7/8 TYPE 29 60 GRIT A/O
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
  • Polyester/cotton backing combination for good cut rate and finishing
  • Medium 60 grit for blending and deburring

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Center Hole Diameter
  • Backing Material
    X-wt. Cotton, Y-wt. Polyester
  • Backing Weight
    X-wt. Cotton, Y-wt. Polyester
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • For Use With
    Right Angle Grinder
  • UPC_NO
    66254420002
  • Arbor Size
    0.8750 in
  • Package Quantity
    10
  • Manufacturer Package Quantity
    10
  • Series
    Metal R828

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text