Motion
66254420006

NORTON ABRASIVES
66254420006

Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, P40 Grit, 8600 rpm
Mi Item #05967723
MFR #66254420006
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254420006

Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, P40 Grit, 8600 rpm
Mi Item #05967723
MFR #66254420006

Mfr description
66254420006 7 X 7/8 TYPE 29 40 GRIT A/O
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    X Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254420006
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Metal
  • Substrate
    Fiberglass
  • UPC_NO
    66254420006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)