Motion
66254420012

NORTON ABRASIVES
66254420012

Flap Disc - Type 29, 7 in Disc Diameter, P60 Grit, 8600 rpm
Mi Item #05967727
MFR #66254420012
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254420012

Flap Disc - Type 29, 7 in Disc Diameter, P60 Grit, 8600 rpm
Mi Item #05967727
MFR #66254420012

Mfr description
66254420012 7 X 5/8-11 TYPE 29 60 GRIT
  • Quality zirconia alumina abrasive for good cut rate and life - at low initial price point
  • Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal
  • Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Center Hole Thread Size  
    5/8-11 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Cotton Polyester Blend
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254420012
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Metal
  • Substrate
    Fiberglass
  • UPC_NO
    66254420012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)